References
NTN:ASP204D1
Rubix:205A1731
EAN:4547359823196



Product details : NTN ASP204D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x70x48 mm |
|---|---|
| Logistic Weight | 697 g |
| Inner diameter | 20 mm |
| Height | 33.3 mm |
| Length | 127 mm |
| Sealing | 2 joints |
| Series | asp200 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Usually arrives within 14 working days
