References
SNR:UCPE204-12N
Rubix:206A0929
EAN:3413529573240




Product details : SNR UCPE204-12N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 570 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- Usually arrives within 14 working days
