References
SNR:UKT206HCC
Rubix:206A2422
EAN:3413529561391




Product details : SNR UKT206HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Width | 38 mm |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 67.18 excl. VAT
/ Each
£ 80.62 incl. VAT
- Usually arrives within 14 working days
