References
SNR:SUCT210-31N
Rubix:205A8980
EAN:3413529516889




Product details : SNR SUCT210-31N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 51.6 mm |
| Outer diameter | 49.213 mm |
| Weight | 2640 kg |
Show UNSPSC/ECL@SS
£ 195.24 excl. VAT
/ Each
£ 234.29 incl. VAT
- Usually arrives within 14 working days
