Ball Bearing Unit
Inner diameter | 20 mm |
---|---|
Length | 95 mm |
Width | 25.3 mm |
Inner diameter | 20 mm |
---|---|
Length | 95 mm |
Width | 25.3 mm |
Type | Y-bearing head units |
Total bearing width | 33.5 mm |
Material | Stainless steel |
Series | BlueRange |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 10800 N |
Outer diameter | 47 mm |
Usually arrives within 14 working days