References
SNR:USPG201CC
Rubix:206A3192
EAN:3413529555932



Product details : SNR USPG201CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 344 kg |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 45.26 excl. VAT
/ Each
£ 54.31 incl. VAT
- Usually arrives within 14 working days
