References
RHP:TSL50
Rubix:158A3697
Manufacturer :TSL50 R
EAN:00747023035755


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 177 mm |
| Shaft Height | 55.55 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TSL50
TSL50 RHP Triple Seal Pillow Block Housed Bearing Unit - 50mm Shaft
Technical specifications
Attributes
| Logistic Weight | 3005 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 177 mm |
| Shaft Height | 55.55 mm |
| Material | cast iron (body) / steel (insert) |
| Total bearing width | 55 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 12 mm |
| Height | 114 mm |
| Length | 214 mm |
| Series | sl |
| Weight | 3.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 70.92 excl. VAT
/ Each
£ 85.10 incl. VAT
- Delivery usually within ( 2 ) days