References
SNR:UKP213H
Rubix:206A2182
Manufacturer :UKP.213H
EAN:3413529505128




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
Documents
Product details : SNR UKP213H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
| Material | cast iron |
| Total bearing width | 70 mm |
| Outer diameter | 120 mm |
| Diameter of fixation holes | 25 mm |
| Height | 150 mm |
| Length | 265 mm |
| Series | ukp200 |
| Weight | 6.12 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 79.44 excl. VAT
/ Each
£ 95.33 incl. VAT
- Delivery usually within ( 3 ) days