References
INA:PSHE12-XL
Rubix:101A8461
Manufacturer :0008309680000
EAN:4012802792164


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 47 mm |
| Shaft Height | 30.2 mm |
Product details : INA PSHE12-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 47 mm |
| Shaft Height | 30.2 mm |
| Material | gray cast iron |
| Total bearing width | 30 mm |
| Outer diameter | 28.4 mm |
| Height | 57 mm |
| Length | 63 mm |
| Series | pshe..-xl |
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 29.96 excl. VAT
/ Each
£ 35.95 incl. VAT
- Delivery usually within ( 7 ) days