References
SNR:USSP210
Rubix:206A3358
EAN:3413529514137




Product details : SNR USSP210 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 50 mm |
| Sealing | 2 joints |
| Weight | 3770 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 96.87 excl. VAT
/ Each
£ 116.24 incl. VAT
- Usually arrives within 14 working days
