NTN - Bearing Unit - UCPX05D1
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 171 mm |
Shaft Height | 63.5 mm |
Logistics dimensions (L x W x H) | 255x135x80 mm |
---|---|
Logistic Weight | 4245 g |
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 171 mm |
Shaft Height | 63.5 mm |
Height | 126 mm |
Total bearing width | 73 mm |
Series | UCPX |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 55.6 mm |
Usually arrives within 14 working days