References
SNR:ESPE202
Rubix:205A2588
EAN:3413529529810




Product details : SNR ESPE202 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 470 kg |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Delivery usually within ( 3 ) days
