References
SNR:UKPLE210H
Rubix:206A2381
EAN:3413529548408




Product details : SNR UKPLE210H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
- Usually arrives within 14 working days
