References
SNR:USP203CO
Rubix:206A2996
EAN:3413529553556




Product details : SNR USP203CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 626 kg |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
- Usually arrives within 14 working days
