HOUSED BEARING UNIT NP2-7/16

Pillow Block Unit

See technical informationSee documents

References

RHP:NP2.7/16
Rubix:80045435
Manufacturer :NP2.7/16 R
EAN:00747023018741
brand logo

Technical specifications

Fixation centre-to-centre distance201 mm
Materialcast iron
Total bearing width65.1 mm
See all Specifications

Documents

Product details : HOUSED BEARING UNIT NP2-7/16


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight5900 g
Fixation centre-to-centre distance201 mm
Materialcast iron
Total bearing width65.1 mm
Diameter of fixation holes16 mm
Height142.3 mm
Length240 mm
Seriesnp
Weight5.9 kg
Number of holes2
Basic static load, radial - C0r33000 N
Basic dynamic load, radial - Cr48000 N
Width70 mm
£ 116.79 excl. VAT
/ Each
£ 140.15 incl. VAT
  • Delivery usually within ( 2 ) days