References
SNR:UCPAE203
Rubix:206A0857
EAN:3413529507009



Product details : SNR UCPAE203 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 490 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Usually arrives within 14 working days
