References
SNR:SESP212N
Rubix:205A8142
Manufacturer :SESP.212.N
EAN:3413529515332




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Product details : SNR SESP212N BEARING UNIT
stainless steel cast housing, stainless steel insert ball bearing with eccentric locking collar,single lip seal, food grease
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | stainless steel |
| Total bearing width | 70 mm |
| Outer diameter | 110 mm |
| Clamping | 84.2 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | tapped base pillow block unit |
| Height | 69.8 mm |
| Length | 241 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | food-grade grease; relubricatable (grease nipple m6x1) |
| Series | sesp200 |
| Weight | 5.44 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Width | 37.1 mm |
Show UNSPSC/ECL@SS
£ 255.56 excl. VAT
/ Each
£ 306.67 incl. VAT
- Usually arrives within 14 working days