References
NSK:UCP313D1
Rubix:104A1763
Manufacturer :UCP313D1 N
EAN:00029176575341


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Material | cast iron |
Product details : NSK PILLOW BLOCK UCP313D1
Technical specifications
Attributes
| Logistic Weight | 10570 g |
|---|---|
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 260 mm |
| Material | cast iron |
| Total bearing width | 90 mm |
| Height | 176 mm |
| Length | 340 mm |
| Series | ucp |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 92500 N |
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 247.65 excl. VAT
/ Each
£ 297.18 incl. VAT
- Usually arrives within 14 working days