Pillow Block Roller Bearing Unit
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 210 mm |
Shaft Height | 70 mm |
Logistic Weight | 6100 g |
---|---|
Inner diameter | 55 mm |
Fixation centre-to-centre distance | 210 mm |
Shaft Height | 70 mm |
Material | steel |
Height | 137 mm |
Length | 255 mm |
Total bearing width | 65 mm |
Series | synt |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Outer diameter | 137 mm |
Width | 70 mm |
Usually arrives within 14 working days