Plummer block housing unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 137 mm |
Shaft Height | 49.2 mm |
Logistic Weight | 2040 g |
---|---|
Inner diameter | 35 mm |
Fixation centre-to-centre distance | 137 mm |
Shaft Height | 49.2 mm |
Material | Cast Iron |
Height | 98 mm |
Length | 184 mm |
Series | UKP |
Number of holes | 2 |
Outer diameter | 98 mm |
Width | 54 mm |
Usually arrives within 14 working days