Pillow Block Mounted Bearing
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 184 mm |
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 184 mm |
Material | Cast Iron |
Height | 138 mm |
Length | 241 mm |
Total bearing width | 62 mm |
Series | UKP |
Weight | 10.6 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 36200 N |
Basic dynamic load, radial - Cr | 52400 N |
Width | 70 mm |
Usually arrives within 14 working days