SNR - Bearing Unit - UCP.205
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Material | Cast Iron |
Centre-centre of shaft | 36.5 mm |
Height | 70 mm |
Length | 140 mm |
Total bearing width | 38 mm |
Series | UCP200 |
Weight | 0.81 kg |
Diameter of fixation holes | 13 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Width | 34 mm |
Usually arrives within 14 working days