References
RHP:MP80
Rubix:158A6870
Manufacturer :MP80 R
EAN:00747023011155


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 317.5 mm |
| Shaft Height | 101.6 mm |
Product details : RHP HOUSED BEARING UNIT MP80
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP80 - RHP Cast Iron Pillow Block - 80mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 18200 g |
|---|---|
| Inner diameter | 80 mm |
| Fixation centre-to-centre distance | 317.5 mm |
| Shaft Height | 101.6 mm |
| Material | steel/cast iron |
| Total bearing width | 85.7 mm |
| Outer diameter | 150 mm |
| Clamping | 12 mm |
| Diameter of fixation holes | 24 mm |
| Mounting typ | pillow block unit (2-bolt), foot mounted |
| Height | 203.2 mm |
| Length | 381 mm |
| Series | mp |
| Weight | 18.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 83000 N |
| Width | 101.6 mm |
Show UNSPSC/ECL@SS
£ 273.31 excl. VAT
/ Each
£ 327.97 incl. VAT
- In stock: Next day delivery