Self-Lube Pillow Block Unit
Inner diameter | 100 mm |
---|---|
Fixation centre-to-centre distance | 371.5 mm |
Shaft Height | 127 mm |
Logistic Weight | 34400 g |
---|---|
Inner diameter | 100 mm |
Fixation centre-to-centre distance | 371.5 mm |
Shaft Height | 127 mm |
Material | Cast Iron |
Height | 254 mm |
Length | 431.8 mm |
Total bearing width | 120.6 mm |
Series | MP |
Weight | 34.4 kg |
Diameter of fixation holes | 24 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 157000 N |
Width | 120.6 mm |
In stock: Next day delivery