References
SNR:EXP317
Rubix:205A3312
EAN:3413529542925




Product details : SNR EXP317 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Sealing | 2 joints |
| Weight | 22360 kg |
| Width | 109.5 mm |
Show UNSPSC/ECL@SS
£ 271.25 excl. VAT
/ Each
£ 325.50 incl. VAT
- Usually arrives within 14 working days
