References
INA:RASEY70-XL
Rubix:274A9692
Manufacturer :0947305550000
EAN:4064327016713


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
Product details : INA RASEY70-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
| Material | cast iron |
| Total bearing width | 65 mm |
| Outer diameter | 260 mm |
| Diameter of fixation holes | 22 mm |
| Mounting typ | pillow block (2-bolt base) |
| Height | 156 mm |
| Length | 260 mm |
| Sealing | r type seal |
| Lubrication | relubrication facility; lubrication connection rp1/8 (lubrication fitting) |
| Series | rasey |
| Weight | 5.93 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 155.43 excl. VAT
/ Each
£ 186.52 incl. VAT
- Delivery usually within ( 7 ) days