References
SNR:USSP208N
Rubix:206A3353
EAN:3413529525713




Product details : SNR USSP208N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 3770 kg |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 138.90 excl. VAT
/ Each
£ 166.68 incl. VAT
- Usually arrives within 14 working days
