References
SNR:EXPLE212
Rubix:205A3476
EAN:3413529548347




Product details : SNR EXPLE212 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Weight | 6070 kg |
| Width | 77.7 mm |
Show UNSPSC/ECL@SS
£ 63.14 excl. VAT
/ Each
£ 75.77 incl. VAT
- Usually arrives within 14 working days
