SKF SS HOUSED UNIT SYWK 25 YTH
Pillow Block Bearing Unit Food-Line with Threaded Pins
See technical informationSee documentsReferences
SKF:SYWK 25 YTH
Rubix:102A5590
Manufacturer :443124
EAN:07316574916849


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 111 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : SKF SS HOUSED UNIT SYWK 25 YTH
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35,8x134x25 mm |
|---|---|
| Logistic Weight | 308 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 111 mm |
| Shaft Height | 36.5 mm |
| Material | steel (bearing) |
| Total bearing width | 34.1 mm |
| Outer diameter | 33.74 mm |
| Diameter of fixation holes | 10 mm |
| Height | 70.5 mm |
| Length | 134 mm |
| Series | sywk25 |
| Weight | 0.308 kg |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 119.85 excl. VAT
/ Each
£ 143.82 incl. VAT
- Usually arrives within 14 working days