References
SNR:UKPE210HN
Rubix:206A2291
EAN:3413529539697




Product details : SNR UKPE210HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2820 kg |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 47.15 excl. VAT
/ Each
£ 56.58 incl. VAT
- Usually arrives within 14 working days
