References
INA:PASEY20-XL-N
Rubix:229A1833
Manufacturer :0008820620000
EAN:4012802794441


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
Product details : FAG PASEY20-XL-N HOUSED BEARING UNIT 8820620000
Plummer block housing units PASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
| Material | flake graphite cast iron |
| Total bearing width | 32 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | through-bolt (2-bolt base, long base screw-mounted) |
| Height | 64 mm |
| Length | 130 mm |
| Sealing | p-seals (contact seals on both sides) |
| Lubrication | relubricatable; lubrication connection thread m6 (grease fitting) |
| Series | pasey..-xl-n |
| Weight | 0.56 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 21.59 excl. VAT
/ Each
£ 25.91 incl. VAT
- Usually arrives within 14 working days