References
NTN:UCPX07D1
Rubix:206A1189
EAN:4547359223699



Product details : NTN UCPX07D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 2400 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 35.06 excl. VAT
/ Each
£ 42.07 incl. VAT
- Usually arrives within 14 working days
