References
SNR:UKPE211HN
Rubix:206A2295
EAN:3413529539703




Product details : SNR UKPE211HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 3510 kg |
| Width | 59 mm |
Show UNSPSC/ECL@SS
£ 105.23 excl. VAT
/ Each
£ 126.28 incl. VAT
- Usually arrives within 14 working days
