References
NTN:CM-UKP215D1
Rubix:205A2032
EAN:4547359054101



Product details : NTN CM-UKP215D1 BEARING UNIT
NTN - Bearing Unit - CM-UKP215D1
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 44 mm |
Show UNSPSC/ECL@SS
£ 179.46 excl. VAT
/ Each
£ 215.35 incl. VAT
- Delivery usually within ( 3 ) days
