References
SNR:SUCPPL208FG1
Rubix:394A8986
EAN:3413522002433




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Product details : SNR SUCPPL208FG1 BEARING UNIT
Self-aligning bearing unit, thermoplastic pillow block housing, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | stainless steel housing and stainless steel insert (lubsolid lubrication) |
| Total bearing width | 49.2 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | set screw |
| Height | 98 mm |
| Length | 184 mm |
| Sealing | slinger seals |
| Lubrication | lubsolid food-grade solid lubrication |
| Series | sentinel |
| Weight | 0.89 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 32000 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 156.48 excl. VAT
/ Each
£ 187.78 incl. VAT
- Delivery usually within ( 3 ) days