References
NTN:CM-UKP207D1
Rubix:205A2028
EAN:4547359053944



Product details : NTN CM-UKP207D1 BEARING UNIT
NTN - Bearing Unit - CM-UKP207D1
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 29 mm |
Show UNSPSC/ECL@SS
£ 47.15 excl. VAT
/ Each
£ 56.58 incl. VAT
- Usually arrives within 14 working days
