References
SNR:USPLE208CO
Rubix:206A3304
EAN:3413520559243




Product details : SNR USPLE208CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1714 kg |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 72.43 excl. VAT
/ Each
£ 86.92 incl. VAT
- Usually arrives within 14 working days
