References
SNR:USPLE210
Rubix:206A3308
EAN:3413529548088




Product details : SNR USPLE210 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2740 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 42.23 excl. VAT
/ Each
£ 50.68 incl. VAT
- Usually arrives within 14 working days
