References
SNR:UCP322
Rubix:206A0818
Manufacturer :UCP.322
EAN:3413529541713




Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Fixation centre-to-centre distance | 400 mm |
| Shaft Height | 150 mm |
Product details : SNR UCP322 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Fixation centre-to-centre distance | 400 mm |
| Shaft Height | 150 mm |
| Material | grey cast iron |
| Total bearing width | 117 mm |
| Outer diameter | 240 mm |
| Diameter of fixation holes | 40 mm |
| Mounting typ | two-bolt pillow block (foot-mounted) |
| Height | 150 mm |
| Length | 520 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | relubricatable (grease nipple m10x1) |
| Series | ucp300 |
| Weight | 47.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Width | 117 mm |
Show UNSPSC/ECL@SS
£ 478.16 excl. VAT
/ Each
£ 573.79 incl. VAT
- Delivery usually within ( 3 ) days