References
SNR:EXP201
Rubix:205A3250
EAN:3413529504480




Product details : SNR EXP201 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Usually arrives within 14 working days
