References
SNR:UCPG212
Rubix:206A1088
Manufacturer :UCPG.212
EAN:3413529506453




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 69.8 mm |
Product details : SNR UCPG212 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 69.8 mm |
| Material | grey cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | mounting from below |
| Height | 69.8 mm |
| Length | 150 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | relubricatable (grease fitting m6x1) |
| Series | ucpg200 |
| Weight | 4.63 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 58.20 excl. VAT
/ Each
£ 69.84 incl. VAT
- Delivery usually within ( 3 ) days