References
SNR:USPH208CC
Rubix:206A3270
EAN:3413529554508



Product details : SNR USPH208CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 2720 kg |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 47.56 excl. VAT
/ Each
£ 57.07 incl. VAT
- Usually arrives within 14 working days
