References
PTN:UCP214
Rubix:246A7832
Manufacturer :893661
EAN:3660338461187





Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 79.4 mm |
Documents
Product details : PTN PILLOW BLOCK UCP214
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 79.4 mm |
| Material | cast iron |
| Total bearing width | 74.6 mm |
| Outer diameter | 125 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | 2-bolt pillow block (long base), set‑screw locking insert |
| Height | 155 mm |
| Length | 266 mm |
| Sealing | nitrile rubber seal with external flinger (slinger) |
| Lubrication | re‑lubricatable with grease via external grease nipple m10x1 |
| Series | ucp200 |
| Weight | 6.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44100 N |
| Basic dynamic load, radial - Cr | 62200 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 55.03 excl. VAT
/ Each
£ 66.04 incl. VAT
- In stock: Next day delivery