FAG PSHEY25-XL-N HOUSED BEARING UNIT 8915330000

Plummer block housing unit

See technical informationSee documents
References
INA:PSHEY25-XL-N
Rubix:229A1865
Manufacturer :0008915330000
EAN:4012802808001
brand logo
Technical specifications
Inner diameter25 mm
Fixation centre-to-centre distance50.8 mm
Shaft Height36.5 mm
See all Specifications
Documents

Product details : FAG PSHEY25-XL-N HOUSED BEARING UNIT 8915330000


Plummer block housing units PSHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals

Technical specifications


Attributes
Inner diameter25 mm
Fixation centre-to-centre distance50.8 mm
Shaft Height36.5 mm
Materialcast iron
Total bearing width36 mm
Outer diameter70 mm
Diameter of fixation holes10 mm
Height70 mm
Length70 mm
Seriespshey..-xl-n
Number of holes2
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr14900 N
Width36 mm
Show UNSPSC/ECL@SS
£ 28.66 excl. VAT
/ Each
£ 34.39 incl. VAT
  • Delivery usually within ( 7 ) days