Plummer block housing unit
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 210 mm |
Shaft Height | 79.4 mm |
Logistic Weight | 6100 g |
---|---|
Inner diameter | 70 mm |
Fixation centre-to-centre distance | 210 mm |
Shaft Height | 79.4 mm |
Material | Cast Iron |
Height | 157 mm |
Length | 266 mm |
Series | UCP |
Outer diameter | 157 mm |
Width | 74.6 mm |
Usually arrives within 14 working days