References
NTN:C-UKP209D1
Rubix:205A2147
EAN:4547359045239



Product details : NTN C-UKP209D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 62.16 excl. VAT
/ Each
£ 74.59 incl. VAT
- Usually arrives within 14 working days
