References
RHP:MP1055-2K
Rubix:207A3462
Manufacturer :MP1055-2K R
EAN:00747023010608


Technical specifications
| Fixation centre-to-centre distance | 178.5 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 45 mm |
Documents
Product details : RHP MP1055-2K HOUSED BEARING UNIT
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP1055-2K - RHP Cast Iron Pillow Block - 2 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Fixation centre-to-centre distance | 178.5 mm |
| Material | cast iron |
| Total bearing width | 45 mm |
| Diameter of fixation holes | 16 mm |
| Height | 129.5 mm |
| Length | 219.5 mm |
| Series | mp1000-k |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 125.30 excl. VAT
/ Each
£ 150.36 incl. VAT
- Usually arrives within 14 working days