References
SNR:EXP201N
Rubix:205A3252
EAN:3413529517237




Product details : SNR EXP201N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 780 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 38.00 excl. VAT
/ Each
£ 45.60 incl. VAT
- Usually arrives within 14 working days
