References
NTN:SM-UCP204D1
Rubix:205A8369
EAN:4547359187281



Product details : NTN SM-UCP204D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 700 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 22.68 excl. VAT
/ Each
£ 27.22 incl. VAT
- Usually arrives within 14 working days
