References
SNR:USPG208
Rubix:206A3221
Manufacturer :USPG.208
EAN:3413529506774




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 78 mm |
| Shaft Height | 49.2 mm |
Product details : SNR USPG208 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Pillow block bearing unit with 2 slotted holes for mounting, re-lubricatable, insert with one-sided extended inner ring with set-screw attachment to the shaft.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 78 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | tapped base pillow block |
| Height | 49.2 mm |
| Length | 110 mm |
| Sealing | 2 joints |
| Lubrication | grease fitting m6x1 |
| Series | uspg200 |
| Weight | 1650 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 26.16 excl. VAT
/ Each
£ 31.39 incl. VAT
- Usually arrives within 14 working days